Motion
7010533881 3M MICROFINISHING FILM ROLL 373L, 40 MIC 5MIL, TYPE 2, BLUE, 1.

3M
7010533881 3M MICROFINISHING FILM ROLL 373L, 40 MIC 5MIL, TYPE 2, BLUE, 1.

3M™ Microfinishing Film Roll 373L, 40 Mic 5MIL, Type 2, Blue, 1.457 in x 900 ft x 2-1/2 in (37mmx274.25m), Plastic Core, ASO, ERMB
MI ITEM #09510288
MFR #7010533881 3M MICROFINISHING FILM ROLL 373L, 40 MIC 5MIL, TYPE 2, BLUE, 1.
List Price$965.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010533881 3M MICROFINISHING FILM ROLL 373L, 40 MIC 5MIL, TYPE 2, BLUE, 1.

3M™ Microfinishing Film Roll 373L, 40 Mic 5MIL, Type 2, Blue, 1.457 in x 900 ft x 2-1/2 in (37mmx274.25m), Plastic Core, ASO, ERMB
MI ITEM #09510288
MFR #7010533881 3M MICROFINISHING FILM ROLL 373L, 40 MIC 5MIL, TYPE 2, BLUE, 1.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$965.84/each for your price

Overview

Mfr description
7010533881 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051119325706
  • UPC_NO
    00051119325706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text