Motion
7010508712

3M
7010508712

Paper Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Gold Color
Mi Item #09510439
MFR #7010508712
Price$332.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508712

Paper Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Gold Color
Mi Item #09510439
MFR #7010508712

Mfr description
7010508712 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.60/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010508712
  • Manufacturer Upc Number
    00051119363609
  • Material Application
    Paint, and fiberglass, hard and soft composites, metal, plastic, primer, softwood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119363609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)