Specifications
Dimensions
- Overall Length54 in
- Overall Width4 in
Details
- Abrasive MaterialSilicon Carbide
- ColorBlack
- Manufacturer Upc Number00051119471939
- UPC_NO00051119471939
Overview
Mfr description
7010360636 3M CLOTH BELT 461F, P220
- For industrial/occupational use only. Not for consumer sale or use.
- Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
- Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
- Cloth backing provides flexibility
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Use on backstands for grinding and finishing applications