Specifications
Dimensions
- Overall Length75 in
- Overall Width52 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051119595956
- UPC_NO00051119595956
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)