Motion
7010532728 3M 3/4 IN WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2000 A-WEIGH

3M
7010532728 3M 3/4 IN WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2000 A-WEIGH

Paper Disc - 0.7500 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
MI ITEM #09510616
MFR #7010532728 3M 3/4 IN WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2000 A-WEIGH
Price$398.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010532728 3M 3/4 IN WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2000 A-WEIGH

Paper Disc - 0.7500 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
MI ITEM #09510616
MFR #7010532728 3M 3/4 IN WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2000 A-WEIGH

Mfr description
7010532728 3M 3/4 IN WETORDRY FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.94/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    0.7500 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Sanding, Surface Preparation, Finishing
  • Attachment Method
    PSA
  • Backing Material
    Paper
  • Coat Type
    Closed
  • Color
    Black
  • Grit Number
    2000
  • Manufacturer Upc Number
    00051119604023
  • Mounting Type
    PSA
  • UPC_NO
    00051119604023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)