Motion
7010290609 3M CLOTH BELT 341D, P320 X-WEIGHT, 1/2 IN X 48 IN, FILM-LOK,

3M
7010290609 3M CLOTH BELT 341D, P320 X-WEIGHT, 1/2 IN X 48 IN, FILM-LOK,

3M™ Cloth Belt 341D, P320 X-weight, 1/2 in x 48 in, Film-lok, Single-flex, 200 per case
MI ITEM #09510617
MFR #7010290609 3M CLOTH BELT 341D, P320 X-WEIGHT, 1/2 IN X 48 IN, FILM-LOK,
List Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290609 3M CLOTH BELT 341D, P320 X-WEIGHT, 1/2 IN X 48 IN, FILM-LOK,

3M™ Cloth Belt 341D, P320 X-weight, 1/2 in x 48 in, Film-lok, Single-flex, 200 per case
MI ITEM #09510617
MFR #7010290609 3M CLOTH BELT 341D, P320 X-WEIGHT, 1/2 IN X 48 IN, FILM-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.44/each for your price

Overview

Mfr description
7010290609 3M CLOTH BELT 341D, P320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051119604269
  • UPC_NO
    00051119604269
  • Overall Length
    48 in
  • Overall Width
    0.5 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought