Overview
Mfr description
7010308251 3M CLOTH BELT 707E, P120
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
- Flexible rayon backing conforms to contoured parts for consistent finishing
- Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
- Durable resin bond resists deterioration from heat, extending the life of the belt
- Choose this belt for light to moderate-pressure stock removal, blending, and scratch refinement
Specifications
- Abrasive MaterialCeramic
- Manufacturer Upc Number00051119618044
- UPC_NO00051119618044
- Overall Length148 in
- Overall Width2 in
- ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data