Overview
Mfr description
7010291203 3M CLOTH BELT 361F, P180
- For industrial/occupational use only. Not for consumer sale or use.
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051119856828
- UPC_NO00051119856828
- Overall Length60 in
- Overall Width25 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data