Specifications
Dimensions
- Overall Length300 in
- Overall Width6 in
Details
- Abrasive MaterialCeramic
- ColorOrange
- Manufacturer Upc Number00051125109055
- UPC_NO00051125109055
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)