Specifications
Dimensions
- Overall Length132 in
- Overall Width4 in
Details
- Abrasive MaterialSilicon Carbide
- ColorBlack
- Manufacturer Upc Number00051125109727
- UPC_NO00051125109727
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)