Specifications
Dimensions
- Overall Length274 in
- Overall Width6 in
Details
- Abrasive MaterialCeramic
- ColorOrange
- Manufacturer Upc Number00051125114868
- UPC_NO00051125114868
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)