Motion
7010326292 3M CLOTH BELT 464W, 220 YF-WEIGHT, 37 IN X 75 IN, FILM-LOK,

3M
7010326292 3M CLOTH BELT 464W, 220 YF-WEIGHT, 37 IN X 75 IN, FILM-LOK,

3M™ Cloth Belt 464W, 220 YF-weight, 37 in x 75 in, Film-lok, Single-flex, 3 per case
MI ITEM #09510736
MFR #7010326292 3M CLOTH BELT 464W, 220 YF-WEIGHT, 37 IN X 75 IN, FILM-LOK,
List Price$761.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326292 3M CLOTH BELT 464W, 220 YF-WEIGHT, 37 IN X 75 IN, FILM-LOK,

3M™ Cloth Belt 464W, 220 YF-weight, 37 in x 75 in, Film-lok, Single-flex, 3 per case
MI ITEM #09510736
MFR #7010326292 3M CLOTH BELT 464W, 220 YF-WEIGHT, 37 IN X 75 IN, FILM-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$761.52/each for your price

Overview

Mfr description
7010326292 3M CLOTH BELT 464W, 220
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, YF-weight cloth backing offers excellent durability in sanding applications
  • Silicon carbide mineral and cork particles provide an aggressive cut and a fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Flexible cloth material conforms to contoured parts for consistent finishing
  • Closed coat provides greater grain density and finer finish on hard surfaces
  • Waterproof polyester material allows for easy debris removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125120463
  • UPC_NO
    00051125120463
  • Overall Length
    75 in
  • Overall Width
    37 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought