Specifications
Dimensions
- Overall Length72 in
- Overall Width2 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051125125727
- UPC_NO00051125125727
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)