Specifications
Dimensions
- Overall Length106 in
- Overall Width4 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Manufacturer Upc Number00051125127240
- UPC_NO00051125127240
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)