Overview
Mfr description
7010298902 3M CLOTH BELT 747D, P150
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent belt for stroke sanding on many metals including stainless steel
- Anti-friction backing helps abrasive run smooth
- X-weight cotton backing withstands aggressive sanding and grinding
- Grinding aid helps reduce heat and grinding temperatures
- Delivers exceptional finishes on a variety of metal substrates
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
Specifications
- Abrasive MaterialCeramic
- Manufacturer Upc Number00051125154420
- UPC_NO00051125154420
- Overall Length60 in
- Overall Width36 in
- ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data