Motion
7010326190 3M CLOTH BELT 341D, P120 X-WEIGHT, 6 IN X 285 IN, FILM-LOK,  S

3M
7010326190 3M CLOTH BELT 341D, P120 X-WEIGHT, 6 IN X 285 IN, FILM-LOK, S

3M™ Cloth Belt 341D, P120 X-weight, 6 in x 285 in, Film-lok, Single-flex, 20 per case
MI ITEM #09510797
MFR #7010326190 3M CLOTH BELT 341D, P120 X-WEIGHT, 6 IN X 285 IN, FILM-LOK, S
Price$112.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326190 3M CLOTH BELT 341D, P120 X-WEIGHT, 6 IN X 285 IN, FILM-LOK, S

3M™ Cloth Belt 341D, P120 X-weight, 6 in x 285 in, Film-lok, Single-flex, 20 per case
MI ITEM #09510797
MFR #7010326190 3M CLOTH BELT 341D, P120 X-WEIGHT, 6 IN X 285 IN, FILM-LOK, S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.58/each

Specifications

Dimensions

  • Overall Length
    285 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051125212410
  • UPC_NO
    00051125212410

Overview

Mfr description
7010326190 3M CLOTH BELT 341D, P120
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought