Specifications
Dimensions
- Overall Length72 in
- Overall Width3 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorOrange
- Manufacturer Upc Number00051125222808
- UPC_NO00051125222808
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)