Motion
7010518265

3M
7010518265

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Gold Color
Mi Item #09510848
MFR #7010518265
Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518265

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Gold Color
Mi Item #09510848
MFR #7010518265

Mfr description
7010518265 3M HOOKIT PAPER DISC 210U,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.69/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Paint Preparation, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Loop
  • Grit Number
    320
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7010518265
  • Manufacturer Upc Number
    00051125255752
  • Material Application
    Carbon Steel, Fiberglass, Glass, Paint, Plastic, Primer, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051125255752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)