Motion
7010508692

3M
7010508692

Paper Disc - 8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 800 Grit, Gray Color
Mi Item #09511196
MFR #7010508692
Price$285.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508692

Paper Disc - 8 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 800 Grit, Gray Color
Mi Item #09511196
MFR #7010508692

Mfr description
7010508692 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.51/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Metalworking, Sanding, Surface Preparation, Woodworking
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gray
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    800
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010508692
  • Manufacturer Upc Number
    00051125439404
  • Material Application
    Wood, and ceramic, dry wall, fiberglass, metal, clear coat, glass, plastic
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125439404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)