Motion
7010518235

3M
7010518235

Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 100 Grit, Maroon Color
MI ITEM #09511363
MFR #7010518235
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518235

Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 100 Grit, Maroon Color
MI ITEM #09511363
MFR #7010518235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.05/each

Specifications

Dimensions

  • Backing Weight
    F-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Orbital Sanding, Paint Stripping, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Maroon
  • Disc Attachment Type
    Loop
  • Grit Number
    100
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010518235
  • Manufacturer Upc Number
    00051125530057
  • Material Application
    Aluminum, Carbon Steel, Composite, Glass, Paint, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051125530057

Overview

Mfr description
7010518235 3M HOOKIT PAPER DISC 763U,
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought