Motion
7010361841

3M
7010361841

Trizact™ Sanding Disc - 8 in Disc Diameter, Cerium Oxide Abrasive Material, Film Backing Material
Mi Item #09511485
MFR #7010361841
Price$31.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361841

Trizact™ Sanding Disc - 8 in Disc Diameter, Cerium Oxide Abrasive Material, Film Backing Material
Mi Item #09511485
MFR #7010361841

Mfr description
7010361841 3M TRIZACT PSA FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for defect repair, finishing and polishing
  • Natural cerium oxide mineral cuts sharply without gouging substrate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.72/each

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Cerium Oxide
  • Application
    Defect Removal, Finishing, Orbital Sanding, Polishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7010361841
  • Manufacturer Upc Number
    00051125867566
  • Material Application
    Acrylic, Composite, Glass, Paint, Solid Surface
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125867566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)