Motion
7010361843 3M CUBITRON LL CLOTH BELT 947A, 1/2 IN X 18 IN, 40+ X-WEIGHT,

3M
7010361843 3M CUBITRON LL CLOTH BELT 947A, 1/2 IN X 18 IN, 40+ X-WEIGHT,

3M™ Cubitron™ ll Cloth Belt 947A, 1/2 in x 18 in, 40+ X-weight, 50 per inner 200 per case
Mi Item #09511489
MFR #7010361843 3M CUBITRON LL CLOTH BELT 947A, 1/2 IN X 18 IN, 40+ X-WEIGHT,
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361843 3M CUBITRON LL CLOTH BELT 947A, 1/2 IN X 18 IN, 40+ X-WEIGHT,

3M™ Cubitron™ ll Cloth Belt 947A, 1/2 in x 18 in, 40+ X-weight, 50 per inner 200 per case
Mi Item #09511489
MFR #7010361843 3M CUBITRON LL CLOTH BELT 947A, 1/2 IN X 18 IN, 40+ X-WEIGHT,

Mfr description
7010361843 3M CUBITRON LL CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Red
  • Manufacturer Upc Number
    00051125867733
  • UPC_NO
    00051125867733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)