1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010361844 3M CUBITRON LL CLOTH BELT 947A, 40+ X-WEIGHT, 3/4 IN X 20-1/2 I
3M™ Cubitron™ ll Cloth Belt 947A, 40+ X-weight, 3/4 in x 20-1/2 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #
09511491
MFR #
7010361844 3M CUBITRON LL CLOTH BELT 947A, 40+ X-WEIGHT, 3/4 IN X 20-1/2 I
Price
$6.44
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010361844 3M CUBITRON LL CLOTH BELT 947A, 40+ X-WEIGHT, 3/4 IN X 20-1/2 I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010361844 3M CUBITRON LL CLOTH BELT 947A, 40+ X-WEIGHT, 3/4 IN X 20-1/2 I
3M™ Cubitron™ ll Cloth Belt 947A, 40+ X-weight, 3/4 in x 20-1/2 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #
09511491
MFR #
7010361844 3M CUBITRON LL CLOTH BELT 947A, 40+ X-WEIGHT, 3/4 IN X 20-1/2 I
Mfr description
7010361844 3M CUBITRON LL CLOTH BELT
For industrial/occupational use only. Not for consumer sale or use.
3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
Removes material faster, with less pressure
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.44
/each
Add to Cart
Specifications
Dimensions
Overall Length
20.5 in
Overall Width
0.75 in
Details
Abrasive Material
Precision Shaped Ceramic
Color
Red
Manufacturer Upc Number
00051125867764
UPC_NO
00051125867764
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items