Motion
7100044455

3M
7100044455

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80 Grit, Purple Color
Mi Item #09511494
MFR #7100044455
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100044455

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80 Grit, Purple Color
Mi Item #09511494
MFR #7100044455

Mfr description
7100044455 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision-Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Purple
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7100044455
  • Manufacturer Upc Number
    00051125868280
  • Material Application
    Composites, Gelcoat, Metals, Whitewood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125868280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)