Motion
7100036088 3M CUBITRON II FIBRE DISC 982C, 6 IN X 7/8 IN, 36+, 25 PER INN

3M
7100036088 3M CUBITRON II FIBRE DISC 982C, 6 IN X 7/8 IN, 36+, 25 PER INN

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36+ Grit, Red Color
Mi Item #09511499
MFR #7100036088 3M CUBITRON II FIBRE DISC 982C, 6 IN X 7/8 IN, 36+, 25 PER INN
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100036088 3M CUBITRON II FIBRE DISC 982C, 6 IN X 7/8 IN, 36+, 25 PER INN

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36+ Grit, Red Color
Mi Item #09511499
MFR #7100036088 3M CUBITRON II FIBRE DISC 982C, 6 IN X 7/8 IN, 36+, 25 PER INN

Mfr description
7100036088 3M CUBITRON II FIBRE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    - Deburring - Grinding
  • Attachment Method
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Open
  • Color
    Red
  • Dry or Wet
    Dry
  • Grit Number
    36+
  • Manufacturer Upc Number
    00051125868983
  • Material Application
    Mill Scale Removal, Surface Preparation
  • Max Rpm
    10000 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00051125868983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)