Motion
7010308501

3M
7010308501

Stikit™ Paper Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Yellow Color
MI ITEM #09511500
MFR #7010308501
Price$109.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308501

Stikit™ Paper Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Yellow Color
MI ITEM #09511500
MFR #7010308501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.20/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    3-1/2 in
  • Overall Diameter
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Package Quantity
    600
  • Manufacturer Stock Number
    7010308501
  • Manufacturer Upc Number
    00051125869119
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Glass, Metal, Paint, Plastic, Softwood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125869119

Overview

Mfr description
7010308501 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought