Motion
7010361981 3M STIKIT PAPER DISC ROLL 236U, P120 C-WEIGHT, 3-1/2 IN X NH,

3M
7010361981 3M STIKIT PAPER DISC ROLL 236U, P120 C-WEIGHT, 3-1/2 IN X NH,

Stikit™ Paper Disc - 3.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P120 Grit, Yellow Color
Mi Item #09511501
MFR #7010361981 3M STIKIT PAPER DISC ROLL 236U, P120 C-WEIGHT, 3-1/2 IN X NH,
Price$87.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361981 3M STIKIT PAPER DISC ROLL 236U, P120 C-WEIGHT, 3-1/2 IN X NH,

Stikit™ Paper Disc - 3.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P120 Grit, Yellow Color
Mi Item #09511501
MFR #7010361981 3M STIKIT PAPER DISC ROLL 236U, P120 C-WEIGHT, 3-1/2 IN X NH,

Mfr description
7010361981 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.71/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    3.5000 in
  • Overall Diameter
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Grinding, Finishing, Sanding
  • Attachment Method
    PSA
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Yellow
  • Dry or Wet
    Dry
  • Grit Number
    P120
  • Manufacturer Upc Number
    00051125869126
  • Material Application
    Orbital Sanding, Random Orbital Sanding, Intermediate Sanding, Dimensioning, AOEM Finish Prep and Repair, Prepping Metal Prior to Paint, Blending, Defect Removal
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00051125869126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)