Overview
Mfr description
7100084493 3M HOOKIT MICROFINISHING
- For industrial/occupational use only. Not for consumer sale or use.
- Micron-graded aluminum oxide delivers close tolerance precision finishes
- Water-resistant polyester film backing for wet or dry applications
- Hook and loop backing for easy tool attachment and re-use
- Color coded for ease of selection and reduced risk of error
- High-strength polyester film backing resin-bonded for durability
Specifications
- Abrasive MaterialAluminum Oxide
- Overall Diameter2 in
- Manufacturer Upc Number00051125870016
- UPC_NO00051125870016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data