Motion
7000139515

3M
7000139515

Trizact™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material
Mi Item #09511511
MFR #7000139515
Price$182.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000139515

Trizact™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material
Mi Item #09511511
MFR #7000139515

Mfr description
7000139515 3M TRIZACT PSA FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.71/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Polishing, Wet Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7000139515
  • Manufacturer Upc Number
    00051125870047
  • Material Application
    Acrylic, Composite, Glass, Paint, Solid Surface, Topcoat
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125870047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)