Motion
7010327516 3M HOOKIT PAPER DISC 236U, P400 C-WEIGHT, 3 IN X NH, DIE 300V,

3M
7010327516 3M HOOKIT PAPER DISC 236U, P400 C-WEIGHT, 3 IN X NH, DIE 300V,

Hookit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #09511514
MFR #7010327516 3M HOOKIT PAPER DISC 236U, P400 C-WEIGHT, 3 IN X NH, DIE 300V,
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327516 3M HOOKIT PAPER DISC 236U, P400 C-WEIGHT, 3 IN X NH, DIE 300V,

Hookit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
Mi Item #09511514
MFR #7010327516 3M HOOKIT PAPER DISC 236U, P400 C-WEIGHT, 3 IN X NH, DIE 300V,

Mfr description
7010327516 3M HOOKIT PAPER DISC 236U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Manufacturer Upc Number
    00051125870146
  • UPC_NO
    00051125870146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)