Motion
7100074886 3M CUBITRON II HOOKIT PAPER DISC 732U, 180+ C-WEIGHT, 5 IN

3M
7100074886 3M CUBITRON II HOOKIT PAPER DISC 732U, 180+ C-WEIGHT, 5 IN

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #09511537
MFR #7100074886 3M CUBITRON II HOOKIT PAPER DISC 732U, 180+ C-WEIGHT, 5 IN
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100074886 3M CUBITRON II HOOKIT PAPER DISC 732U, 180+ C-WEIGHT, 5 IN

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #09511537
MFR #7100074886 3M CUBITRON II HOOKIT PAPER DISC 732U, 180+ C-WEIGHT, 5 IN

Mfr description
7100074886 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051125870597
  • UPC_NO
    00051125870597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)