Motion
7100074887 3M CUBITRON II HOOKIT PAPER DISC 732U, 150+ C-WEIGHT, 6 IN

3M
7100074887 3M CUBITRON II HOOKIT PAPER DISC 732U, 150+ C-WEIGHT, 6 IN

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09511538
MFR #7100074887 3M CUBITRON II HOOKIT PAPER DISC 732U, 150+ C-WEIGHT, 6 IN
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100074887 3M CUBITRON II HOOKIT PAPER DISC 732U, 150+ C-WEIGHT, 6 IN

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09511538
MFR #7100074887 3M CUBITRON II HOOKIT PAPER DISC 732U, 150+ C-WEIGHT, 6 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
7100074887 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • Hook and loop attachment makes disc changes fast and easy

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051125870603
  • UPC_NO
    00051125870603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text