Motion
7100067075

3M
7100067075

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 150 Grit, Purple Color
MI ITEM #09511542
MFR #7100067075
Price$198.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100067075

Paper Disc - 6 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 150 Grit, Purple Color
MI ITEM #09511542
MFR #7100067075

Mfr description
7100067075 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.20/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    150
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100067075
  • Manufacturer Upc Number
    00051125870665
  • Material Application
    Clear Coat, Clear Plastic, Composites, Filler, Gelcoat, Metals, Paint, Plastic, Primer, Putty, Whitewood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125870665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)