Motion
7100066419

3M
7100066419

Hookit™ Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 800 Grit
Mi Item #09511549
MFR #7100066419
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100066419

Hookit™ Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 800 Grit
Mi Item #09511549
MFR #7100066419

Mfr description
7100066419 3M HOOKIT FILM DISC 375L,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Disc Diameter  
    8 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grit Number
    800
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100066419
  • Manufacturer Upc Number
    00051125870818
  • Material Application
    Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Glass
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051125870818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)