Motion
7100064274 3M CUBITRON II HOOKIT FILM DISC 775L, 220+, 6 IN X NH, DIE

3M
7100064274 3M CUBITRON II HOOKIT FILM DISC 775L, 220+, 6 IN X NH, DIE

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 220+ Grit, Purple Color
Mi Item #09511550
MFR #7100064274 3M CUBITRON II HOOKIT FILM DISC 775L, 220+, 6 IN X NH, DIE
Price$2.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100064274 3M CUBITRON II HOOKIT FILM DISC 775L, 220+, 6 IN X NH, DIE

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 220+ Grit, Purple Color
Mi Item #09511550
MFR #7100064274 3M CUBITRON II HOOKIT FILM DISC 775L, 220+, 6 IN X NH, DIE

Mfr description
7100064274 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.44/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing, Blending, Coarse Sanding, Deflashing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Dry or Wet
    Dry
  • Grit Number
    220+
  • Manufacturer Upc Number
    00051125870894
  • Material Application
    Coating Removal, Contour Finishing, Defect Removal, AOEM Finish Prep and Repair, Blending, Blending Corners, Refining, Refining Scratches, Scuffing, Shaping, Strip Paint to Metal, Fine Featheredge, Flat Areas, Orbital Sanding, Paint Preparation, Paint Removal, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Defect Repair and Leveling, Featheredge, Filler Shaping, Paint Sanding, Paint Stripping, Paint and Lacquer Sanding
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051125870894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)