Motion
7100075222 3M CUBITRON II STIKIT FILM DISC 775L, 220+, 5 IN X NH, D/F

3M
7100075222 3M CUBITRON II STIKIT FILM DISC 775L, 220+, 5 IN X NH, D/F

Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #09511563
MFR #7100075222 3M CUBITRON II STIKIT FILM DISC 775L, 220+, 5 IN X NH, D/F
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100075222 3M CUBITRON II STIKIT FILM DISC 775L, 220+, 5 IN X NH, D/F

Precision Shaped Ceramic Abrasive Material, Purple Color
Mi Item #09511563
MFR #7100075222 3M CUBITRON II STIKIT FILM DISC 775L, 220+, 5 IN X NH, D/F

Mfr description
7100075222 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051125871068
  • UPC_NO
    00051125871068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)