Motion
7010363499 3M HOOKIT WETORDRY PAPER DISC 401Q, 2000 A-WEIGHT, 5 IN X NH,

3M
7010363499 3M HOOKIT WETORDRY PAPER DISC 401Q, 2000 A-WEIGHT, 5 IN X NH,

Hookit™ Paper Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
Mi Item #09511567
MFR #7010363499 3M HOOKIT WETORDRY PAPER DISC 401Q, 2000 A-WEIGHT, 5 IN X NH,
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363499 3M HOOKIT WETORDRY PAPER DISC 401Q, 2000 A-WEIGHT, 5 IN X NH,

Hookit™ Paper Disc - 5.0000 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
Mi Item #09511567
MFR #7010363499 3M HOOKIT WETORDRY PAPER DISC 401Q, 2000 A-WEIGHT, 5 IN X NH,

Mfr description
7010363499 3M HOOKIT WETORDRY PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Closed
  • Color
    Black
  • Dry or Wet
    Dry
  • Grit Number
    2000
  • Manufacturer Upc Number
    00051125871402
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051125871402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)