Motion
7100089185

3M
7100089185

Hookit™ Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
Mi Item #09511568
MFR #7100089185
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089185

Hookit™ Paper Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 2000 Grit, Black Color
Mi Item #09511568
MFR #7100089185

Mfr description
7100089185 3M HOOKIT WETORDRY PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal, and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grit Number
    2000
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100089185
  • Manufacturer Upc Number
    00051125871419
  • Material Application
    Gel Coat, Metal, Paint, Primer, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051125871419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)