Motion
7100093078 3M HOOKIT FILM DISC 360L, P500, 3 IN X 7/8 IN, DIE 300M, 100 P

3M
7100093078 3M HOOKIT FILM DISC 360L, P500, 3 IN X 7/8 IN, DIE 300M, 100 P

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09511569
MFR #7100093078 3M HOOKIT FILM DISC 360L, P500, 3 IN X 7/8 IN, DIE 300M, 100 P
List Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100093078 3M HOOKIT FILM DISC 360L, P500, 3 IN X 7/8 IN, DIE 300M, 100 P

Hookit™ - Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09511569
MFR #7100093078 3M HOOKIT FILM DISC 360L, P500, 3 IN X 7/8 IN, DIE 300M, 100 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.84/each for your price

Overview

Mfr description
7100093078 3M HOOKIT FILM DISC 360L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
  • Open coat construction helps reduce loading and provides a more aggressive cut
  • 3M™ Hookit™ Disc is easy to change and reuse, maximizing utility for the life of the disc
  • Suitable for sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051125871426
  • UPC_NO
    00051125871426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text