Motion
7100095796

3M
7100095796

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Yellow Color
Mi Item #09511570
MFR #7100095796
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095796

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Yellow Color
Mi Item #09511570
MFR #7100095796

Mfr description
7100095796 3M HOOKIT PAPER DISC 236U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Loop
  • Grit Number
    180
  • Manufacturer Package Quantity
    250
  • Manufacturer Stock Number
    7100095796
  • Manufacturer Upc Number
    00051125871440
  • Material Application
    Metal, Paint, Plastic, Primer, Wood, and Composites, including Fiberglass
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    6
  • UPC_NO
    00051125871440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)