Motion
7100086447

3M
7100086447

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 500 Grit, Yellow Color
Mi Item #09511575
MFR #7100086447
Price$333.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100086447

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 500 Grit, Yellow Color
Mi Item #09511575
MFR #7100086447

Mfr description
7100086447 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for lightweight sanding and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.55/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    500
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    7100086447
  • Manufacturer Upc Number
    00051125871839
  • Material Application
    Carbon Steel, Composites, Fiberglass, Glass, Metal, Paint, Plastic, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125871839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)