Motion
7100081363

3M
7100081363

Cubitron™ II Paper Disc - 3-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 120 Grit, Purple Color
MI ITEM #09511577
MFR #7100081363
Price$119.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100081363

Cubitron™ II Paper Disc - 3-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 120 Grit, Purple Color
MI ITEM #09511577
MFR #7100081363

Mfr description
7100081363 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.67/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    3-1/2 in
  • Overall Diameter
    3.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    120
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100081363
  • Manufacturer Upc Number
    00051125871976
  • Material Application
    Composites, Gelcoat, Metals, and Whitewood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051125871976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)