Motion
7100081364

3M
7100081364

Cubitron™ II Paper Disc - 3-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80 Grit, Purple Color
MI ITEM #09511578
MFR #7100081364
List Price$129.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100081364

Cubitron™ II Paper Disc - 3-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Paper Backing Material, 80 Grit, Purple Color
MI ITEM #09511578
MFR #7100081364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.61/each for your price

Overview

Mfr description
7100081364 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs

Specifications

  • Manufacturer Package Quantity
    400
  • Disc Diameter
  • Grit Number
    80
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Paper
  • Backing Weight
    C-Weight
  • Color
    Purple
  • Overall Diameter
    3.5 in
  • Manufacturer Stock Number
    7100081364
  • Manufacturer Upc Number
    00051125871983
  • UPC_NO
    00051125871983
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Coat Type
    Open Coat
  • Mounting Type
    Pressure Sensitive Adhesive
  • Material Application
    Composites, Gelcoat, Metals, Whitewood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought