Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100115345 3M TRIZACT FINESSE-IT

Trizact™ - Silicon Carbide Abrasive Material
MI ITEM #09511598
MFR #7100115345 3M TRIZACT FINESSE-IT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100115345 3M TRIZACT FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micro-structured silicon carbide cuts sharply, removing imperfections, without gouging or marring to maintain appearance
  • Pressure sensitive adhesive backing (PSA) makes tool attachment swift and easy, reducing downtime
  • Waterproof film backing may be run wet or dry minimize debris
  • Discs are conveniently packaged in roll form, for easy disc dispensing and enhanced productivity
  • Available in three grades: A3, A5, A7

Specifications

  • Abrasive Material
    Silicon Carbide
  • Overall Diameter
    1.375 in
  • Manufacturer Upc Number
    00051125872997

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text