Motion
7010354607 3M VITRIFIED GRINDING WHEEL 91VB, T1N-350X32X127 V60 X3, 2 81A80

3M
7010354607 3M VITRIFIED GRINDING WHEEL 91VB, T1N-350X32X127 V60 X3, 2 81A80

3M™Vitrified Grinding Wheel 91VB T1N-350x32x127 V60 X3.2 81A80 J7V601W-50M/S ANSI
MI ITEM #09511620
MFR #7010354607 3M VITRIFIED GRINDING WHEEL 91VB, T1N-350X32X127 V60 X3, 2 81A80
Price$567.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010354607 3M VITRIFIED GRINDING WHEEL 91VB, T1N-350X32X127 V60 X3, 2 81A80

3M™Vitrified Grinding Wheel 91VB T1N-350x32x127 V60 X3.2 81A80 J7V601W-50M/S ANSI
MI ITEM #09511620
MFR #7010354607 3M VITRIFIED GRINDING WHEEL 91VB, T1N-350X32X127 V60 X3, 2 81A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$567.03/each

Specifications

Dimensions

  • Overall Diameter
    13.78 in
  • Overall Thickness
    1.26 in
  • Weight
    11.6 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 91NDA Minerals, Precision shaped grains and NA Series™ grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - High performance while rough grinding, less dressing and thermal damages, shorter cycle, higher productivity - High surface and profile quality, with absence of chips' cold welding - Ideal self-sharpening and early chip formation - High gear quality – profile error ffα <lt/> 2μm without any issues, surface roughness Rz <lt/> 2,5μm - Reduces grinding time by more than 20 % thanks to higher feed rate in roughing and finishing - Lower dressing cost thanks to higher dressing interval - High process stability and constant quality for critical workpieces - Balances machine problems and can be used universally
  • Manufacturer Upc Number
    00051125915755
  • UPC_NO
    00051125915755

Overview

Mfr description
7010354607 3M VITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- 91NDA Minerals, Precision shaped grains and NA Series™ grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - High performance while rough grinding, less dressing and thermal damages, shorter cycle, higher productivity - High surface and profile quality, with absence of chips' cold welding - Ideal self-sharpening and early chip formation - High gear quality – profile error ffα <lt/> 2μm without any issues, surface roughness Rz <lt/> 2,5μm - Reduces grinding time by more than 20 % thanks to higher feed rate in roughing and finishing - Lower dressing cost thanks to higher dressing interval - High process stability and constant quality for critical workpieces - Balances machine problems and can be used universally

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought