Specifications
Dimensions
- Overall Length5 in
- Overall Width2.28 in
- Weight0.451 lb
Overview
Mfr description
7010339218 3M NANOSHEILD MDC SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
- Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
- Reduces hold-up volume and “dead space” by eliminating the filter core
- Reduces particles, gels, and micro-bubbles
- Available in 5nm to 100nm filtration ratings, in 3” and 5” capsules (consult datasheet for availability)
- Available in either Polypropylene, Nylon, or Polyethylene membrane, in a polyethylene capsule body