Specifications
Dimensions
- Overall Length30 in
- Weight3.040 lb
Overview
Mfr description
7010413599 3M LIFEASSURE EMC SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- No IPA pre-wetting and system flushing required
- Excellent downstream cleanliness out of the package
- 100% integrity tested
- Economic alternative to PTFE filter cartridges