Motion
7010409948

3M HEALTH CARE
7010409948

CUNO™ CTG-Klean System Filter Pack with Micro-Klean™ RT Series Cartridge1GPK1RTC16G, 10 um, 6/Case
MI ITEM #09511792
MFR #7010409948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010409948

CUNO™ CTG-Klean System Filter Pack with Micro-Klean™ RT Series Cartridge1GPK1RTC16G, 10 um, 6/Case
MI ITEM #09511792
MFR #7010409948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    18.667 oz

Overview

Mfr description
7010409948 CUNO CTG-KLEAN SYSTEM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Graded porosity filter cartridge for low pressure drop and long service life
  • Rigid, resin-bonded filter cartridge structure produces no by-pass or unloading with high pressure drops or surges
  • Broad range of micron ratings offered, from 1 μm to 150 μm, to meet a wide range of filtration requirements
  • Filter pack isolates the product to be filtered from the housingq

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought