Motion
7010366047 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 4 IN X NH A CRS

3M
7010366047 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 4 IN X NH A CRS

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09511796
MFR #7010366047 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 4 IN X NH A CRS
List Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366047 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 4 IN X NH A CRS

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09511796
MFR #7010366047 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR, 4 IN X NH A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.03/each for your price

Overview

Mfr description
7010366047 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00051131075832
  • UPC_NO
    00051131075832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text