Motion
7010359636

3M
7010359636

Hookit™ Micro Finishing Film Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, 600 Grit, Green Color
Mi Item #09511798
MFR #7010359636
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359636

Hookit™ Micro Finishing Film Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Polyester Film Backing Material, 600 Grit, Green Color
Mi Item #09511798
MFR #7010359636

Mfr description
7010359636 3M HOOKIT MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral is fast-cutting and produces a smooth finish
  • Ideal for sanding plastics, wood, paint, e-coat composites, and metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Backing Weight
    E-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Cabinetry, Finishing, Furniture, Primary Wood and Panel Processing, Sanding, Woodworking
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grit Number
    600
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010359636
  • Manufacturer Upc Number
    00051135036365
  • Material Application
    Plastics, and metals, e-coat composites, paint, wood
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051135036365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)